3.5mm L-Shaped Wobble Hex Wrench 130mmL
- Mfr # 571335B
- Zoro # G523580321
product price:Â
$
4.43
/ea
Sold in multiples of 2 for
$8.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571335B
- Zoro #
- G523580321
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 3.5mm L-Shaped Wobble Drive 130mm Length Durable Steel - 571335B Professional Hex Key Wrench This 3.5mm L-shaped wobble hex wrench is built for controlled turning and consistent engagement on hex fasteners. The wobble drive design helps accommodate working angles when straight access is limited, while the L-shape provides practical leverage and reach. Manufactured from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. An overall length of 134mm (5.28 inches) supports access in tighter areas without sacrificing handling. Key Benefits 3.5mm L-shaped wobble hex wrench supports access when straight alignment is difficult. 134mm overall length balances reach and control for confined working areas. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Heat treated via oil quenching for tough exterior and strong inner core. Size is permanently stamped for quick identification and organized tool storage. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians, this hex key wrench is made to withstand heavy, repeated use while maintaining reliable fit and strength. Its material, heat treatment, and clear size marking support efficient daily work and long-term durability in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.