Shop GENIUS TOOLS
Create Account
36mm Combination Wrench
- Mfr # 726036
- Zoro # G023581101
product price:Â
$
56.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 726036
- Zoro #
- G023581101
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 36mm Matte Finish Durable Steel Precision Hand Tool - 726036 Combination Wrench This 36mm combination wrench is built for consistent fit and dependable leverage on larger fasteners. It pairs an open-end profile for quick placement with a box-end profile for more secure engagement when turning under load. Constructed from chromium-vanadium steel alloy and finished in matte, it's designed to hold up to heavy, repeated use while resisting corrosion. Clear, stamped size markings support fast identification during tool selection and organization. Key Benefits 36mm combination design offers open-end speed with box-end control. 486mm overall length provides added leverage for stubborn nuts and bolts. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Forged and heat treated for durability under sustained professional use. Matte finish helps reduce slipping and maintains a clean, low-glare surface. Stamped size marking supports quick identification and better tool organization. Meets or exceeds ANSI standards for consistent performance and reliability. SKU: 726036. The combination pattern supports both fast positioning and secure turning across demanding service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.