Shop GENIUS TOOLS
Create Account
3/8in Dr. T-40 Tamperproof Star Bit Socket 110mmL
- Mfr # 308+7540
- Zoro # G523582417
original price:Â $9.25 , new price: $8.33 , 9 percent off
new price:Â
$
8.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7540
- Zoro #
- G523582417
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-40 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+7540 Tamperproof Torx Bit Socket Built for fastening work that demands a tamperproof star profile, this T-40 bit socket combines a 3/8 inch drive with an extended 110mm length for added reach and access. The tamperproof star design helps maintain a secure engagement on compatible fasteners while you apply torque. Made from high-speed steel with anti-corrosive properties, it's engineered for strength and durability in professional toolboxes. Permanent size stamping supports fast identification and cleaner tool organization during daily service work. Key Benefits T-40 tamperproof star bit profile supports secure engagement on matching fasteners. 3/8 inch drive fits common ratchets and extensions for shop versatility. 110mm overall length improves access in recessed or hard-to-reach locations. High-speed steel construction provides high strength and long-term durability. Anti-corrosive properties help resist wear from demanding work environments. Permanently stamped size marking enables quick identification and better tool organization. Designed for professional technicians, this interchangeable tamperproof star bit socket is securely attached for dependable performance under heavy use. With durable materials, clear size identification, and compliance with ANSI standards, it supports consistent results when servicing tamperproof star fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.