Shop GENIUS TOOLS
Create Account
3/8in Dr. 0.6 x 4.0mm Slotted Bit Socket 220mmL
- Mfr # 308+1840
- Zoro # G723578722
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1840
- Zoro #
- G723578722
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.6 x 4.0mm Size 3/8 Inch Drive 220mm Length Durable Construction - 308+1840 slotted bit socket This 3/8 inch drive slotted bit socket is sized for 0.6 x 4.0mm slotted fasteners and built with an extended 220mm overall length to help reach recessed or obstructed screws. The bit is securely attached and interchangeable, supporting consistent engagement and controlled torque transfer. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed for repeated use in demanding shop environments. Size markings are stamped for permanent identification, helping keep tool storage organized and reducing time spent searching for the correct bit. Key Benefits 3/8 inch drive with 0.6 x 4.0mm slotted bit for precise fit. 220mm overall length improves access to deep, tight, or recessed fasteners. High speed steel construction supports high strength and long service life. Anti-corrosive properties help maintain performance in harsh working conditions. Stamped size markings provide permanent, easy identification during tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Engineered for professional-grade reliability, this bit socket is built to perform over a lifetime of heavy use while maintaining consistent fit and durability. Its long-reach profile, clear size identification, and ANSI-aligned build quality make it a practical choice for technicians who need dependable access and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.