Shop GENIUS TOOLS
Create Account
3/8in Dr. 3mm Hex Bit Socket 110mmL
- Mfr # 308+2533
- Zoro # G323581764
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+2533
- Zoro #
- G323581764
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Size 3/8 Inch Drive 110mm Length Durable Alloy Steel - 308+2533, Hex Bit Socket This 3/8 inch drive 3mm hex bit socket is built for controlled fastening where small hex sizes and consistent fit matter. With a 110mm overall length, it offers added reach while maintaining stable engagement, helping you work confidently in tighter access areas. Designed for professional hand tool kits, it focuses on durability, clear size identification, and secure bit-to-socket construction for repeatable results. The socket is made from high speed steel to support strength, long service life, and anti-corrosive properties. Key Benefits 3/8 inch drive with 3mm hex bit supports broad ratchet compatibility. 110mm overall length improves access while maintaining good control and feel. High speed steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size marking makes identification quick during tool organization. Securely attached, interchangeable bit socket design withstands demanding technician workloads. Meets or exceeds ANSI standards for dependable quality and consistent performance. Genius Tools Hex Bit Socket 3mm Size 3/8 Inch Drive 110mm Length Durable Alloy Steel - 308+2533 is a professional-grade choice for technicians who need a precise 3mm hex interface in a longer format. Built to handle heavy use, it emphasizes durable materials, reliable fit, and clear markings that keep work efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.