Shop GENIUS TOOLS
Create Account
3/8in Dr. 0.8 x 5.0mm Slotted Bit Socket 140mmL
- Mfr # 308+1650
- Zoro # G723578913
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1650
- Zoro #
- G723578913
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.8 x 5.0mm Size 3/8 Inch Drive 140mm Length Durable Steel - 308+1650, Slotted Bit Socket This 3/8 inch drive slotted bit socket is built for precise fastener engagement where a longer overall length improves access and control. The 0.8 x 5.0mm slotted bit profile and 140mm (5.51 inch) length make it a practical option for technicians who need consistent fit and reach. Constructed from High Speed Steel with anti-corrosive properties, it is designed to maintain strength and durability under regular shop use. Size markings are stamped for quick identification and reliable organization in drawers, trays, or socket rails. Key Benefits 3/8 inch drive slotted bit socket for controlled, repeatable torque transfer. 0.8 x 5.0mm slotted bit profile supports accurate fastener engagement. 140mm overall length improves reach while keeping stable hand positioning. High Speed Steel construction delivers strength and long-term durability. Anti-corrosive properties help protect the tool in demanding environments. Securely attached, interchangeable bit socket design supports rigorous professional use. Stamped size markings provide permanent identification for faster tool organization. SKU: 308+1650.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.