Shop GENIUS TOOLS
Create Account
3/8in Dr. 0.8 x 5.0mm Slotted Bit Socket 180mmL
- Mfr # 308+1750
- Zoro # G823581967
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1750
- Zoro #
- G823581967
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.8 x 5.0mm Size 3/8 Inch Drive 180mm Length Durable Construction - 308+1750 Slotted Bit Socket This slotted bit socket is built for consistent fit and controlled torque when working with standard slotted fasteners. The 0.8 x 5.0mm slotted tip size is designed to seat securely, helping reduce cam-out and fastener damage during installation or removal. With a 180mm (7.09 inch) overall length and a 1/4in drive size, it provides added reach while maintaining stable handling. The bit socket is made from high speed steel for strength, durability, and anti-corrosive performance, and the size is stamped for quick identification in a drawer or on a cart. Key Benefits 0.8 x 5.0mm slotted tip helps maintain secure engagement on fasteners. 180mm overall length adds reach for recessed or hard-to-access hardware. 1/4in drive size pairs easily with compatible ratchets and extensions. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help protect the tool in demanding environments. Stamped size markings support fast selection and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and heavy, repeated use, this interchangeable slotted bit socket is securely attached for dependable work on a wide range of slotted fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.