1/4in Dr. M5 Triple Square Bit Socket 100mmL
- Mfr # 208+8505
- Zoro # G323578535
product price:Â
$
8.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+8505
- Zoro #
- G323578535
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M5 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+8505, Triple Square Bit Socket This 1/4in drive M5 triple square bit socket is built for controlled fastening where a longer reach is helpful. The 100mm overall length supports access in tighter or recessed locations while keeping a compact 1/4in drive interface for compatibility with common ratchets and extensions. Designed for professional technicians, it focuses on durability, consistent fit, and quick identification. The size marking is stamped for permanent readability, helping keep tool storage organized and reducing time spent checking sizes during repetitive work. Key Benefits 1/4in drive M5 triple square bit socket provides precise, secure engagement. 100mm (3.94in) overall length improves access to recessed fasteners and tight spaces. Made from S2 steel for high strength, durability, and anti-corrosive performance. Stamped size markings support fast identification and long-term tool organization. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards for dependable shop and field performance. SKU 208+8505 is a professional-grade triple square bit socket intended for long-term, heavy use. With durable S2 steel construction, clear stamped markings, and ANSI-aligned performance expectations, it fits well into organized tool setups where reliability and repeatable results matter on demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.