Shop GENIUS TOOLS
Create Account
1/2in Dr. M8 Triple Square Bit Socket 80mmL
- Mfr # 410+8308
- Zoro # G623581488
original price:Â $8.72 , new price: $7.85 , 9 percent off
new price:Â
$
7.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+8308
- Zoro #
- G623581488
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M8 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 410+8308, Triple Square Bit Socket This 1/2in drive M8 triple square bit socket is built for consistent fit, controlled torque transfer, and dependable service in professional toolkits. The 80mm overall length provides added reach while keeping handling familiar on standard 1/2in drive ratchets and extensions. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for frequent use and long-term reliability. Permanent size stamping supports fast identification and cleaner tool organization during repetitive work. Key Benefits 1/2in drive M8 triple square bit socket for precise, secure fastener engagement. 80mm overall length supports improved reach in confined or recessed areas. High speed steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size markings enable quick identification and organized storage. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this bit socket is intended to hold up under heavy, repeated use while maintaining consistent performance. Its durable steel build and clear size identification help reduce downtime and keep work moving efficiently, especially when switching between common socket and bit sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.