Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/32in Hex Bit Socket 190mmL
- Mfr # 408+3714
- Zoro # G523581663
original price:Â $12.40 , new price: $11.16 , 10 percent off
new price:Â
$
11.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3714
- Zoro #
- G523581663
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Size 1/2 Inch Drive 190mm Length Durable Construction - 408+3714 Hex Bit Socket This 7/32in hex bit socket is built for professional technicians who need dependable fit, reach, and strength in a 1/2in drive format. The 190mm overall length helps access fasteners in deeper or obstructed areas while maintaining stable engagement. Made from high speed steel, it delivers high strength and durability with anti-corrosive properties. Permanent size stamping supports quick identification and consistent tool organization in busy shop environments. Key Benefits 1/2in drive with 7/32in hex bit profile for precise fastening engagement. 190mm overall length improves access and leverage in hard-to-reach locations. High speed steel construction provides strength, durability, and anti-corrosive performance. Permanently stamped size markings simplify identification and tool organization. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed as a professional-grade hex bit socket, this tool focuses on long-term reliability under heavy use. The combination of extended length, durable high speed steel, and clear markings supports efficient workflow while maintaining the consistent performance expected from shop-ready hand tools. SKU: 408+3714.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.