Shop GENIUS TOOLS
Create Account
3/8in Dr. 3mm Wobble Hex Bit Socket 110mmL
- Mfr # 308+4533
- Zoro # G823581820
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+4533
- Zoro #
- G823581820
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Wobble Head 3/8 Inch Drive 110mm Length Durable Steel - 308+4533 Professional Bit Socket This 3/8in drive 3mm wobble hex bit socket is built for controlled fastening in tight or slightly misaligned access points. The wobble head design adds a small amount of angular movement to help guide the bit into place without sacrificing stability. With a 110mm (4.33in) overall length, it provides added reach while keeping handling predictable. Stamped size markings support faster identification and cleaner tool organization in busy professional environments. Key Benefits 3/8in drive 3mm wobble hex bit socket for better access angles. 110mm overall length helps reach fasteners set deeper in assemblies. High Speed Steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist wear from typical shop environments. Permanently stamped size markings improve identification and tool organization. Securely attached, interchangeable bit socket design for consistent professional performance. Meets or exceeds ANSI standards for dependable fit and function expectations. Designed for professional technicians and heavy-use toolkits, this bit socket balances reach, durability, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.