Shop GENIUS TOOLS
Create Account
3/8in Dr. 1.0 x 6.0mm Slotted Bit Socket 180mmL
- Mfr # 308+1760
- Zoro # G123583463
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1760
- Zoro #
- G123583463
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.0 x 6.0mm Size 3/8 Inch Drive 180mm Length Durable Construction - 308+1760 Slotted Bit Socket Tool This slotted bit socket is built for consistent fastener engagement where a long-reach bit socket helps maintain control. The 1.0 x 6.0mm slotted size supports precise fitment, and the 180mm overall length adds access in tighter or recessed areas. Designed for professional technicians, it uses high speed steel for strength and durability, with anti-corrosive properties to help maintain performance over time. Size markings are stamped for quick identification during tool organization and workflow. Key Benefits 1.0 x 6.0mm slotted bit socket size for accurate fastener fit. 3/8 inch drive interface supports common ratchets and professional tool systems. 180mm (7.09 inches) overall length improves reach in confined spaces. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Genius Tools Slotted Bit Socket 1.0 x 6.0mm Size 3/8 Inch Drive 180mm Length Durable Construction - 308+1760 is securely attached yet interchangeable, offering a reliable grip on slotted fasteners while supporting repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.