Shop GENIUS TOOLS
Create Account
3/8in Dr. 1.0 x 6.0mm Slotted Bit Socket 50mmL
- Mfr # 308+1160
- Zoro # G123582480
product price:Â
$
4.27
/ea
Sold in multiples of 2 for
$8.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1160
- Zoro #
- G123582480
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.0 x 6.0mm Size 3/8 Inch Drive 50mm Length Durable Construction - 308+1160, Slotted Bit Socket This slotted bit socket is built for controlled, repeatable fastening where a precise 1.0 x 6.0mm slotted profile is required. With a 3/8in drive and 50mm overall length, it fits neatly into professional hand tool sets and works smoothly with common 3/8in drive ratchets and extensions. Constructed from high speed steel, it is designed for strength, durability, and anti-corrosive performance in everyday shop conditions. Size markings are stamped for quick identification and consistent tool organization. Key Benefits 1.0 x 6.0mm slotted bit size for accurate, consistent fastener engagement. 3/8in drive interface integrates with standard professional ratchets and accessories. 50mm overall length supports access and control in compact working areas. High speed steel construction provides strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit design maintains a dependable grip on fasteners. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Genius Tools Slotted Bit Socket 1.0 x 6.0mm Size 3/8 Inch Drive 50mm Length Durable Construction - 308+1160 is engineered for technicians who need reliable fit, durable materials, and easy identification in a busy workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.