Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Plain Slotted Head Driver 52mmL
- Mfr # 3452P10
- Zoro # G223579885
product price:Â
$
10.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452P10
- Zoro #
- G223579885
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 10mm Plain Tip 3/8 Inch Drive 52mm Length Durable Construction - 3452P10 Slotted Impact Bit Socket This 3/8in drive slotted head driver is built for controlled torque and consistent engagement with slotted fasteners. The 1.6 x 10.0mm plain slotted tip pairs with an impact bit socket design to support professional hand tool setups. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it balances exterior wear resistance with strong internal core strength. Size markings are stamped for fast identification during tool selection and organization. Key Benefits 1.6 x 10.0mm slotted bit socket fits standard slotted fastener profiles. 3/8in drive size integrates with common ratchets and drive tools. 52mm overall length supports access in compact work areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment improves toughness for long-term professional service. Matte black oxide coating adds anti-corrosive protection and reduces surface wear. Stamped size markings provide permanent, easy-to-read identification for organization. Built to meet or exceed ANSI standards, this impact bit socket driver is designed for professional technicians who need dependable performance over heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.