Shop GENIUS TOOLS
Create Account
1/4in Dr. PH.3 Philips Bit Socket 100mmL
- Mfr # 208+1503
- Zoro # G723578548
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1503
- Zoro #
- G723578548
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket PH3 1/4 Inch Drive 100mm Length High-Quality Steel - 208+1503 Philips bit socket This #3 Phillips bit socket is built for professional hand tool setups that need consistent fit and long-term durability. With a 1/4 inch drive and 100mm overall length, it supports controlled access and reach while maintaining a secure interface between the bit and fastener. Made from High Speed Steel, the bit socket is engineered for high strength and durability, with anti-corrosive properties to help it hold up in demanding shop conditions. Size markings are stamped for fast, permanent identification during tool organization and workflow. Key Benefits #3 Phillips bit socket profile helps reduce cam-out and fastener damage. 1/4 inch drive fits common ratchets, extensions, and torque-handling setups. 100mm length improves access to recessed screws and obstructed work areas. High Speed Steel construction delivers strength, durability, and anti-corrosion performance. Stamped size identification supports quick selection and reliable tool organization. Securely attached yet interchangeable bit design supports serviceability and long-term use. Meets or exceeds ANSI standards for dependable fit and professional-grade performance. SKU 208+1503 is a practical choice for technicians who want clear sizing, standardized performance, and a reliable Phillips drive solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.