1/2in Dr. M16 Triple Square Bit Socket 150mmL
- Mfr # 446+8616
- Zoro # G523583872
product price:Â
$
25.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 446+8616
- Zoro #
- G523583872
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M16 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 446+8616 Triple Square Bit Socket This triple square bit socket is built for technicians who need consistent fit, reach, and torque transfer on M16 triple square fasteners. The 1/2 inch drive interface and 150mm overall length help cover applications where extra access is required without changing tools. Manufactured from high speed steel for strength and durability, it also offers anti-corrosive properties for demanding shop conditions. Size markings are stamped for quick, permanent identification during tool selection and organization. Key Benefits M16 triple square bit socket profile supports secure engagement and accurate fastener fit. 1/2 inch drive size matches common ratchets, breakers, and torque tools. 150mm overall length provides added reach into recessed or obstructed areas. High speed steel construction delivers high strength, durability, and anti-corrosive properties. Permanently stamped size markings improve organization and speed up tool identification. Bit is securely attached yet interchangeable for flexibility across triple square sizes. SKU 446+8616 is designed as a professional-grade hand tool for heavy-use environments. The combination of standardized 1/2 inch drive, clearly marked sizing, and durable steel construction helps maintain efficient workflows while supporting reliable performance under repeated service demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.