Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Stud Remover Socket
- Mfr # 486310
- Zoro # G523584091
original price:Â $15.65 , new price: $14.09 , 9 percent off
new price:Â
$
14.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486310
- Zoro #
- G523584091
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Remover Socket 5/16 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Finish - 486310 Stud Remover Socket SKU: 486310. This stud remover socket is built for removing 5/16 inch studs using a 1/2 inch drive setup, with a compact 63mm (2.48 inch) overall length for controlled access in busy toolboxes and work areas. Made from chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long service life in professional hand tool use. Sizes are stamped for quick identification, helping keep tool organization consistent during repeated jobs. Key Benefits Designed as a stud remover socket for 5/16 inch studs on 1/2 inch drive. 63mm (2.48 inch) overall length supports access without excess bulk. Chromium-vanadium steel alloy construction delivers strength and durability under heavy use. Anti-corrosive properties help resist wear from demanding shop environments. Stamped size markings provide permanent, fast identification for better tool organization. Easy operation: tighten jaws by turning rear hex drive nut counter-clockwise. Built for professional technicians, this socket focuses on repeatable stud removal with a straightforward tightening method and clear size identification. Its durable alloy construction and ANSI-aligned design help maintain consistent performance over time while staying compact enough to fit into standard 1/2 inch drive workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.