Shop GENIUS TOOLS
Create Account
3/8in Dr. M5 Surface Bit Socket 76mmL
- Mfr # 308+9205
- Zoro # G623582362
product price:Â
$
6.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+9205
- Zoro #
- G623582362
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M5 Size 3/8 Inch Drive 76mm Length Durable Steel - 308+9205 Professional Bit Socket This 3/8in drive M5 Ribe surface bit socket is built for precise fastener engagement and dependable service in professional toolkits. With a 76mm (2.99in) overall length, it offers added reach while maintaining a compact profile suitable for controlled work. Manufactured from high speed steel for strength and durability, it also features anti-corrosive properties to help resist rust and wear. Size markings are stamped directly on the socket for fast identification and cleaner tool organization. Key Benefits 3/8in drive M5 Ribe surface bit socket for accurate, consistent engagement. 76mm overall length helps access fasteners while maintaining control. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist rust, wear, and shop-environment exposure. Permanently stamped size marking improves identification and tool organization. Securely attached, interchangeable bit socket design built for rigorous professional needs. Designed for technicians who rely on repeatable performance, this bit socket emphasizes durability, clear identification, and professional-grade build quality. It is engineered to handle demanding use while maintaining a reliable fit, helping reduce downtime caused by premature wear or hard-to-read sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.