Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in Hex Shank Bit Holder
- Mfr # 208+
- Zoro # G523578571
product price:Â
$
3.36
/ea
Sold in multiples of 2 for
$6.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+
- Zoro #
- G523578571
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 1/4 Inch Hex Shank 1/4 Inch Drive Durable Precision Tool - 208+ Bit Holder This 1/4in drive bit holder with a 1/4in hex shank is built for precise, secure bit retention in professional hand tool setups. Its compact 25mm overall length supports controlled work where space is limited and accuracy matters. Manufactured from Chromium-vanadium steel alloy, it delivers high strength, durability, and anti-corrosive properties. Key Benefits 1/4in drive bit holder design supports stable, accurate bit engagement. 1/4in hex shank interface helps keep bits seated securely during use. 25mm overall length fits compact tool setups and tighter working areas. Chromium-vanadium steel alloy provides strength for long-term daily service. Anti-corrosive properties help resist wear from typical shop environments. Meets or exceeds ANSI standards for consistent quality expectations. Designed and made for professional technicians, this bit holder is built to perform over a lifetime of heavy use while maintaining consistent fit and durability. Its materials and standards-focused construction help support dependable results when precision and reliability are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.