Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/2in Hand Socket
- Mfr # 383216
- Zoro # G123580226
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383216
- Zoro #
- G123580226
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1/2 Inch Size 3/8 Inch Drive Durable Chrome Vanadium Steel - 383216 Professional Hand Socket This 1/2in 6-point hand socket is built for consistent fastener engagement and dependable service life in demanding work environments. Its 3/8in drive format and compact 30mm (1.18in) overall length help maintain control while working in tighter areas. Made from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds a tough, corrosion-resistant surface, while permanently stamped size markings support quick identification during tool organization. Key Benefits 6-point socket design helps reduce rounding and supports confident torque application. 3/8in drive size fits compatible ratchets, extensions, and other 3/8in drive tools. 30mm (1.18in) overall length supports access and control in compact spaces. Chromium-vanadium steel alloy provides high strength, durability, and anti-corrosive protection. Chrome polished finish resists corrosion and holds up to heavy professional use. Permanently stamped size markings improve tool organization and fast size identification. SKU 383216 is designed for professional technicians and built for long-term, heavy use where dependable fit and durable materials matter. With clear identification, a corrosion-resistant finish, and a 6-point configuration for secure engagement, it supports accurate work and reliable performance across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.