3/8in Dr. T-45 Pentacle Bit Socket 110mmL
- Mfr # 310+5445
- Zoro # G423582524
product price:Â
$
12.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310+5445
- Zoro #
- G423582524
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-45 Size 3/8 Inch Drive 110mm Length Durable Steel - 310+5445, Bit Socket Tool This 3/8in drive T-45 pentacle bit socket is built for consistent fitment and controlled torque transfer on pentacle fasteners. The 110mm overall length helps reach recessed or obstructed fasteners while keeping handling predictable with common 3/8in drive ratchets and extensions. Made from high speed steel for strength and durability, the socket also features anti-corrosive properties for dependable service in demanding shop conditions. Size markings are stamped for quick identification and long-term organization in tool drawers and socket rails. Key Benefits 3/8in drive T-45 pentacle bit socket for secure, accurate fastener engagement. 110mm overall length supports added reach while maintaining control in tight areas. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help resist deterioration in harsh, high-use environments. Stamped size marking enables fast identification and improved tool organization. Bit is securely attached and interchangeable for reliable, repeatable professional service. Designed for professional technicians, this bit socket focuses on durability, clear identification, and dependable performance under heavy use. Its combination of length, material strength, and secure bit attachment supports consistent results across repetitive service tasks where tool reliability and fit matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.