Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Hex Bit Socket 140mmL
- Mfr # 342+2652
- Zoro # G823582698
original price:Â $17.82 , new price: $16.04 , 9 percent off
new price:Â
$
16.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342+2652
- Zoro #
- G823582698
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 12mm Size 3/8 Inch Drive 140mm Length Durable Steel Construction - 342+2652 Professional Hex Bit Socket This 12mm hex bit socket is built for consistent torque transfer with a 3/8in drive interface and an extended 140mm overall length for added reach. The hex size and drive format suit common hand-tool setups where a secure, accurate fit matters. Made from high speed steel with anti-corrosive properties, it is designed to hold up under repetitive professional use. Clear, stamped size markings support faster tool identification and easier organization in busy tool storage. Key Benefits 12mm hex bit profile helps deliver a snug fit and stable engagement. 3/8in drive size pairs with common ratchets and torque tools. 140mm overall length provides improved access in deeper or obstructed areas. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist deterioration in demanding shop environments. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians, this hex bit socket balances reach, durability, and easy identification for everyday service work. The bit is securely attached while remaining interchangeable, supporting reliable results across repeated tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.