3/8in Dr. 12mm Hex Bit Socket 220mmL
- Mfr # 342+2852
- Zoro # G523580550
product price:Â
$
22.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342+2852
- Zoro #
- G523580550
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 12mm Size 3/8 Inch Drive 220mm Length Durable S2 Steel - 342+2852, Professional Hex Bit Socket This 3/8in drive 12mm hex bit socket is built for controlled torque delivery with extended reach. With a 220mm (8.66in) overall length, it helps access recessed fasteners while keeping the drive end stable in the ratchet or handle. Made from High Speed Steel for strength and durability, the bit socket is designed to stand up to regular professional use. Anti-corrosive properties support long-term serviceability, while stamped size markings help keep tool storage and selection efficient. Key Benefits 3/8in drive and 12mm hex bit profile for consistent fastener engagement. 220mm overall length improves access to deeper or obstructed fasteners. High Speed Steel construction supports strength, durability, and long-term performance. Anti-corrosive properties help maintain reliability in demanding shop environments. Permanently stamped sizing simplifies identification and tool organization in drawers. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds ANSI standards for dependable fit, function, and consistency. The combination of extended length, clear size identification, and durable steel construction makes it a practical addition to a professional hand tool setup focused on efficiency and longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.