Shop GENIUS TOOLS
Create Account
1/2in Dr. 41mm (12pt.) Thin Wall Impact Socket
- Mfr # 453841
- Zoro # G323583751
original price:Â $22.33 , new price: $20.10 , 9 percent off
new price:Â
$
20.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453841
- Zoro #
- G323583751
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 41mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453841 Impact Socket This 41mm thin wall impact socket is built for tight-clearance fastening where a standard-wall socket may not fit. The 12-point profile and 1/2in drive size support consistent engagement while keeping the tool compact for controlled work. Made from Chromium Molybdenum alloy steel, it is designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help deliver a tough exterior with a strong inner core for long-term professional use. Key Benefits Thin wall design helps reach fasteners in tighter clearances. 41mm, 12-point impact socket supports secure engagement on compatible fasteners. 1/2in drive size fits common impact tools and drive accessories. 55mm overall length (2.17in) balances access, strength, and control. Chromium Molybdenum alloy steel provides high strength and anti-corrosive properties. Oil-quenched heat treatment and matte black oxide coating enhance durability. Stamped size markings allow fast identification and better tool organization. With professional-grade construction, this socket is intended to perform over a lifetime of heavy use while maintaining the thinner profile needed for demanding clearances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.