Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Wobble Hex Bit Socket 140mmL
- Mfr # 308+5616
- Zoro # G423580520
original price:Â $8.68 , new price: $7.81 , 10 percent off
new price:Â
$
7.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5616
- Zoro #
- G423580520
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Wobble Style 3/8 Inch Drive 140mm Length Durable Design - 308+5616 Wobble Hex Bit Socket This wobble hex bit socket is built for controlled access when fasteners sit in tight or awkward positions. The 1/4in wobble hex bit and 3/8in drive combination helps deliver reliable engagement while maintaining a practical overall reach. High-speed steel construction supports strength and durability, with anti-corrosive properties for demanding shop conditions. Clear, stamped size markings stay readable over time to streamline tool organization and quick selection. Key Benefits 1/4in wobble hex bit increases access in tight, offset working angles. 3/8in drive size pairs with common ratchets and torque tools. 140mm overall length adds reach while maintaining stable handling and control. High-speed steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size markings support fast identification and better tool organization. Securely attached yet interchangeable bit design supports reliable, effective daily use. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use. Its wobble end offers a broader range of angles without sacrificing dependable fit, while the durable materials and permanent markings help keep your workflow consistent and efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.