Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Wobble Hex Bit Socket 220mmL
- Mfr # 308+5816
- Zoro # G623582126
product price:Â
$
13.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5816
- Zoro #
- G623582126
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Wobble Style, 3/8 Inch Drive, 220mm Extra Long, Durable Construction - 308+5816, Extra-Long Bit Socket This extra-long wobble hex bit socket is built for 3/8 inch drive ratchets and extensions and uses a 1/4 inch wobble hex bit interface. With a 220mm (8.66 inch) overall length, it helps access fasteners in tight, recessed, or obstructed locations where standard-length sockets can't reach. Constructed from high speed steel, it's designed for high strength and durability with anti-corrosive properties. The size marking is stamped for permanent identification, supporting faster tool selection and more consistent organization in professional tool storage. Key Benefits 220mm (8.66 inch) extra-long reach for tight or recessed fasteners. 3/8 inch drive with 1/4 inch wobble hex bit socket interface. High speed steel construction provides strength, durability, and anti-corrosive performance. Wobble style helps approach fasteners at slight angles in awkward spaces. Stamped size marking supports quick identification and cleaner tool organization. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed for professional-grade service work and long-term shop use, this bit socket balances reach, durability, and practical identification features.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.