Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Pentacle Bit Socket 50mmL
- Mfr # 340+5050
- Zoro # G623580986
product price:Â
$
8.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 340+5050
- Zoro #
- G623580986
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-50 Size 3/8 Inch Drive 50mm Length Durable Steel - 340+5050, Bit Socket This 3/8in drive T-50 pentacle bit socket is built for dependable fastening and removal where a pentacle (T-50) bit is required. With a 50mm (1.97in) overall length, it offers a practical balance of access and control for technicians who need consistent fit and repeatable results. Constructed from high speed steel, the bit socket is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for permanent identification, helping keep tool storage organized and reducing time spent searching for the correct bit size. Key Benefits 3/8 inch drive T-50 pentacle bit socket for secure, consistent engagement. 50mm overall length (1.97 inches) supports access in tighter working areas. High speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide fast identification and long-term tool organization. Securely attached, interchangeable bit design built for professional technician demands. Meets or exceeds ANSI standards for reliable performance and confidence in use. Designed as a professional-grade hand tool, this bit socket is made to hold up under heavy, repeated use while maintaining easy identification and dependable attachment. It fits standard 3/8in drive setups and is intended to deliver consistent performance over time in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.