Shop GENIUS TOOLS
Create Account
1/4in Dr. E-11 Star E-Type Hand Socket
- Mfr # 252511
- Zoro # G823579063
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252511
- Zoro #
- G823579063
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-11 Size 1/4 Inch Drive Durable Chrome Vanadium Steel - 252511 Professional Hand Socket This E-Star hand socket is built for controlled, by-hand handling where compact reach and clear sizing matter. The E-11 profile and knurled grip help you maintain a secure hold while working, and the 1/4in drive size keeps it compatible with common small-drive setups. Made from Chromium-vanadium steel alloy, it is designed for high strength, long service life, and anti-corrosive performance. Permanent size stamping supports fast identification in a busy tool box, cart, or drawer. Key Benefits E-11 E-Star hand socket pattern supports precise engagement and stable handling. 1/4in drive size fits compact drive tools and tight working areas. 22mm overall length balances access, control, and efficient hand positioning. Chrome vanadium steel alloy provides high strength and anti-corrosive durability. Knurled grip improves manual control and reduces slipping during hand use. Sizes are permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining easy handling and straightforward size recognition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.