Shop GENIUS TOOLS
Create Account
3/8in Dr. 16mm Hex Head Driver, 52mmL
- Mfr # 345216
- Zoro # G223578659
original price:Â $11.15 , new price: $9.30 , 16 percent off
new price:Â
$
9.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 345216
- Zoro #
- G223578659
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 16mm Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 345216, Hex Impact Bit Socket This 16mm hex impact bit socket is built for 3/8in drive setups where consistent fit and durable construction matter. With a 52mm overall length, it offers a compact profile that supports controlled work while maintaining the strength expected from a professional hand tool. Made from Chromium Molybdenum Alloy Steel, it's designed for high strength, long service life, and anti-corrosive properties. The socket is heat treated for added durability, finished with a black oxide coating, and clearly stamped for quick, permanent size identification. Key Benefits 16mm hex bit socket profile helps reduce slippage and improves fastener engagement. 3/8in drive size fits common ratchets and impact-rated drive tools. 52mm overall length balances accessibility with control in tighter work areas. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Heat-treated impact bit socket design withstands rigorous professional technician demands. Black oxide coating helps resist corrosion and supports long-term tool performance. Stamped size markings provide permanent, easy identification for faster tool organization. SKU: 345216.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.