Shop GENIUS TOOLS
Create Account
3/8in Dr. 17mm Hand Socket 12-Point
- Mfr # 333217
- Zoro # G423581770
product price:Â
$
3.25
/ea
Sold in multiples of 2 for
$6.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333217
- Zoro #
- G423581770
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 17mm 3/8 Inch Drive 12-Point Chrome Vanadium Steel High Strength - 333217 Hand Socket This 17mm 12-point hand socket is built for reliable fastening work with a 3/8 inch drive. Its compact 32mm (1.26 inches) overall length helps fit into tighter access points while maintaining a secure engagement on compatible fasteners. Made from chromium-vanadium steel alloy and finished with a chrome-polished surface, it combines high strength with corrosion resistance. The size is stamped for permanent, easy identification to support faster tool selection and better organization in busy toolboxes. Key Benefits 17mm 12-point socket design helps maintain a secure, consistent fastener fit. 3/8 inch drive size supports compatibility with common ratchets and extensions. 32mm (1.26 inches) overall length improves access in tighter working areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish adds toughness and helps resist corrosion over time. Stamped size markings provide quick identification and lasting tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 333217 is designed for professional-grade use and long service life under heavy workloads. With its durable alloy construction, corrosion-resistant finish, and easy-to-read size stamp, it supports dependable performance and efficient workflow when working with 3/8 inch drive hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.