Shop GENIUS TOOLS
Create Account
3/8in Dr. 17mm Hex Head Driver 76mmL
- Mfr # 347617
- Zoro # G523583322
original price:Â $10.96 , new price: $9.86 , 10 percent off
new price:Â
$
9.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347617
- Zoro #
- G523583322
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 17mm Size 3/8 Inch Drive 76mm Length Durable Steel Construction - 347617 Hex Impact Bit Socket This 17mm hex impact bit socket is built for 3/8in drive applications where a secure hex engagement and repeatable torque transfer matter. With a 76mm (2.99in) overall length, it balances reach and control while staying compact enough for tighter working areas. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. The size marking is stamped for fast identification and long-term tool organization in professional kits. Key Benefits 17mm hex impact bit socket provides a precise fit and secure engagement. 3/8in drive size supports common ratchet and impact tool setups. 76mm (2.99in) overall length helps access fasteners in tighter spaces. Chromium Molybdenum Alloy Steel construction resists wear and corrosion over time. Heat-treated for strength and finished with black oxide for jobsite durability. Stamped size markings enable quick identification and improved tool organization. SKU: 347617. Designed for professional technicians and built for heavy use, this hex head driver emphasizes durability, clear size identification, and consistent performance. Its alloy steel build, heat treatment, and black oxide coating help it stand up to demanding service environments while remaining easy to sort and select.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.