Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Wobble Hex Bit Socket 50mmL
- Mfr # 310+4147
- Zoro # G723582750
original price:Â $5.32 , new price: $4.79 , 9 percent off
new price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+4147
- Zoro #
- G723582750
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Wobble Style 3/8 Inch Drive 50mm Length Durable Steel - 310+4147 Hex Bit Socket This 7mm wobble-style hex bit socket is built for controlled engagement and improved access when working with a 3/8 inch drive. With a 50mm (1.97 inch) overall length, it fits common hand tool setups while helping reach fasteners in tighter spaces. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians who need dependable performance and consistent identification in the toolbox. Key Benefits 7mm hex bit size provides a precise fit for compatible hex fasteners. 3/8 inch drive works with common ratchets, extensions, and torque tools. 50mm overall length helps reach fasteners in tight or recessed areas. High speed steel construction supports strength, durability, and corrosion resistance. Wobble style design improves access while maintaining secure engagement. Stamped size marking enables fast identification and more organized storage. Meets or exceeds ANSI standards for consistent professional-grade performance. The bit is securely attached yet interchangeable, supporting reliable service in demanding shop environments where tool consistency and long-term durability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.