Shop GENIUS TOOLS
Create Account
1 in Dr. 21mm Square Budd Wheel Socket 90mmL
- Mfr # 849521S
- Zoro # G425062208
product price:Â
$
31.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849521S
- Zoro #
- G425062208
- UPC #
- 193016835954
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 21mm Budd Wheel 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 849521S, Budd Wheel Impact Socket SKU: 849521S. This 21mm square Budd wheel impact socket is built around a 1 in drive size and a 90mm (3.54 in) overall length for consistent fit and reach on Budd wheel applications. The size is stamped for fast identification in a busy tool setup. Made from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability with anti-corrosive properties. A tough matte finish improves handling and makes cleanup easier after heavy-duty use. Key Benefits 21mm square Budd wheel impact socket design for secure, purpose-built engagement. 1 in drive size supports heavy-duty service with compatible impact tooling. 90mm (3.54 in) overall length helps reach fasteners without excessive bulk. Chrome molybdenum alloy steel construction delivers high strength and long wear. Anti-corrosive material properties help resist deterioration in demanding shop environments. Permanently stamped size markings improve organization and reduce selection errors. Meets or exceeds ANSI standards for tool performance and quality expectations. Designed for professional technicians and built for long-term heavy use, this impact socket balances durability, clear identification, and practical handling.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.