Shop GENIUS TOOLS
Create Account
3/8in Dr. 14mm Impact Swivel Socket
- Mfr # 380014M
- Zoro # G923582222
original price:Â $14.74 , new price: $13.27 , 9 percent off
new price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380014M
- Zoro #
- G923582222
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 14mm 3/8 Inch Drive High-Torque Chrome Molybdenum - 380014M Impact Socket This 14mm 3/8in drive swivel impact socket is built for fastening work where access is limited and alignment is not straight-on. The swivel design provides added articulation while maintaining the durability expected from professional hand tools. With a 53mm (2.09in) overall length and permanently stamped size markings, it supports fast identification and consistent tool organization. Heat treatment through oil quenching and a matte black oxide coating help deliver a tough exterior and strong inner core for long-term use. Key Benefits Swivel impact design provides a full range of motion in tight areas. 3/8in drive and 14mm size for common professional fastening applications. 53mm overall length balances reach and control in confined spaces. Chromium-vanadium steel alloy construction for strength and anti-corrosive durability. Oil-quenched heat treatment improves toughness for lifetime professional service. Matte black oxide coating supports exterior durability and long-term wear resistance. Size permanently stamped for quick identification and organized tool storage. Designed to meet or exceed ANSI standards, this socket is made for professional technicians who rely on dependable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.