Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Deep Impact Socket
- Mfr # 316309
- Zoro # G323580064
product price:Â
$
2.84
/ea
Sold in multiples of 3 for
$8.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316309
- Zoro #
- G323580064
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 9mm 3/8 Inch Drive High-Torque Durable Chrome Molybdenum Steel - 316309 Deep Impact Socket This 3/8in drive, 9mm deep impact socket is built for high-torque work where strength, consistent fit, and long-term durability matter. The deep profile helps reach fasteners set below the surface while maintaining control during use. Designed to meet professional expectations, it features clear size identification and a finish intended for demanding shop conditions. The overall length is 63mm (2.48 inches) for a practical balance of access and handling. Key Benefits 3/8in drive 9mm deep impact socket designed for high-torque applications. 63mm (2.48in) overall length improves access to recessed or tight fasteners. Chrome molybdenum steel construction supports strength and long service life. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps resist wear while maintaining a professional finish. Permanently stamped size markings make identification faster during tool organization. SKU: 316309.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.