Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/16in Deep Impact Socket
- Mfr # 669566
- Zoro # G723583139
product price:Â
$
77.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 669566
- Zoro #
- G723583139
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 1/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 669566 Impact Socket This 3/4in drive deep impact socket is built for high-torque fastening where strength and fit matter. With a 2 1/16in size and 100mm (3.94in) overall length, it provides added reach while maintaining the durability expected in professional hand tools. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to resist corrosion and handle repeated impact use. Size markings are stamped for clear, permanent identification. Key Benefits 3/4in drive, 2 1/16in deep impact socket for demanding torque applications. 100mm (3.94in) overall length supports reach in tight or recessed areas. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Oil-quenched heat treatment improves core toughness for repeated professional impact use. Matte black oxide coating helps protect against corrosion and shop environment wear. Permanently stamped size markings speed identification and tool organization. SKU 669566 is designed for technicians who rely on consistent engagement, durable materials, and clear size identification. From its CR-Mo steel build to its heat-treated strength and black oxide finish, it's a practical addition to a 3/4in drive impact socket lineup where longevity and standards compliance are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.