Shop GENIUS TOOLS
Create Account
3/8in Dr. 22mm Cr.-Mo Impact Socket
- Mfr # 343222
- Zoro # G923581126
original price:Â $7.36 , new price: $6.62 , 10 percent off
new price:Â
$
6.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343222
- Zoro #
- G923581126
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 22mm 3/8 Inch Drive CR-Mo Steel Heavy Duty - 343222 Impact Socket This 22mm, 3/8in drive impact socket is built for demanding service work where strength, fit, and long-term durability matter. Made from Chromium Molybdenum Alloy Steel (Cr-Mo), it combines high strength with anti-corrosive properties and is sized for fast identification in a busy tool setup. With a compact 32mm (1.26in) overall length, it fits into tighter spaces while maintaining the robust construction expected from a heavy-duty impact socket. The matte black oxide finish and oil-quenched heat treatment support consistent performance under repeated impact use. Key Benefits 3/8in drive, 22mm impact socket designed for heavy-duty professional use. Chromium Molybdenum Alloy Steel (Cr-Mo) for strength and durability. Anti-corrosive materials help resist wear in shop and field conditions. Heat treated through oil quenching for a tough outer and strong core. Matte black oxide coating supports durability and reduces exterior wear. Stamped size markings provide quick, permanent identification during tool selection. Meets or exceeds ANSI standards for dependable fit and performance. SKU 343222 is a compact, clearly marked impact socket engineered for long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.