Shop GENIUS TOOLS
Create Account
3/8in Dr. E-14 Star E-Type Hand Socket
- Mfr # 353514
- Zoro # G823580434
product price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 353514
- Zoro #
- G823580434
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-14 Size 3/8 Inch Drive Durable Chrome Finish - 353514, Professional Hand Socket Designed for controlled, hand-applied fastening, this E-Star hand socket provides a precise E-14 fit in a compact 28mm (1.1in) length. The 3/8in drive size integrates easily with compatible drive tools while remaining comfortable to handle directly when needed. Built from Chromium-vanadium steel alloy, it offers high strength and anti-corrosive properties for long-term durability. A knurled grip and E-Star pattern help maintain secure handling, and stamped size markings support quick identification during tool organization. Key Benefits E-14 E-Star hand socket pattern supports accurate engagement and consistent fit. 3/8in drive size works with compatible ratchets and drive accessories. 28mm (1.1in) overall length fits tight spaces and stays easy to control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Knurled grip improves hand traction for steadier handling during manual use. Size is permanently stamped for fast identification and cleaner tool organization. Engineered for professional technicians and built for heavy use, this hand socket balances durability with practical handling details. The stamped sizing and corrosion-resistant construction help it stay dependable in demanding environments while keeping your set organized and easy to work with day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.