3/8in Dr. 5mm Wobble Hex Bit Socket 140mmL
- Mfr # 308+4635
- Zoro # G223580881
product price:Â
$
9.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+4635
- Zoro #
- G223580881
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Wobble Style 3/8 Inch Drive 140mm Length Durable Steel - 308+4635 Hex Bit Socket This 5mm wobble-style hex bit socket is built for 3/8 inch drive setups and provides added reach with a 140mm (5.51 inch) overall length. The wobble design helps improve access when fasteners aren't perfectly straight-on, supporting more efficient positioning in tight or obstructed areas. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to help it hold up under demanding shop conditions. Clear size stamping supports fast identification and consistent tool organization. Key Benefits 5mm hex bit socket size supports consistent fit on matching hex fasteners. 3/8 inch drive compatibility works with common ratchets and drive tools. 140mm overall length improves reach into deeper or harder-to-access areas. Wobble style helps access fasteners at slight angles when needed. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings provide permanent, easy identification for faster tool selection. Meets or exceeds ANSI standards for professional expectations and dependable performance. Designed for professional technicians, this socket is built for long-term, heavy-use reliability while remaining straightforward to identify and store.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.