Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/4in Deep Impact Socket
- Mfr # 396324
- Zoro # G923579796
product price:Â
$
4.67
/ea
Sold in multiples of 2 for
$9.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396324
- Zoro #
- G923579796
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 3/4 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 396324 Deep Impact Socket SKU: 396324. This deep impact socket is built for 3/8in drive tools and fits 3/4in fasteners with a 6-point profile. The deep length (63mm / 2.48in) helps reach recessed hardware while maintaining stable engagement under load. Designed for professional technicians, it features clear, permanently stamped size markings for fast identification and consistent tool organization in busy work areas. The heat-treated construction and matte black oxide finish support durability in demanding shop conditions. Key Benefits 3/4in 6-point deep impact design reduces rounding and improves fastener contact. 3/8in drive size fits common impact tools and hand ratchets. 63mm (2.48in) overall length reaches recessed nuts and extended studs. Chromium-vanadium steel alloy provides strength with anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability for long-term professional use. Stamped size markings enable quick identification and better shop organization. This combination of a 6-point gripping profile, deep reach, and durable finish makes it a practical choice for repeated heavy use where reliability and clear sizing matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.