Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Hand Socket 12-Point
- Mfr # 333207
- Zoro # G023583280
product price:Â
$
2.11
/ea
Sold in multiples of 3 for
$6.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333207
- Zoro #
- G023583280
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7mm 3/8 Inch Drive 12-Point Chrome Finish Durable Professional Quality - 333207 Hand Socket This 7mm, 12-point hand socket is built around a 3/8in drive size and a compact 28mm (1.1in) overall length for controlled fastening in tighter work areas. The size marking is stamped directly on the socket for quick identification during setup and tool organization. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it combines strength with anti-corrosive protection. Key Benefits 7mm 12-point profile helps maintain engagement and reduces fastener rounding. 3/8in drive size fits common ratchets and accessories in professional toolsets. 28mm (1.1in) length improves access and control in confined spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and supports long-term shop durability. Stamped size marking enables fast identification and consistent tool organization. SKU 333207 is designed for technicians who need dependable fit, consistent performance, and easy identification in daily service work. With its durable alloy construction, corrosion-resistant chrome finish, and compact dimensions, it supports repeated use while maintaining the precise engagement expected from a professional 12-point hand socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.