Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Hex Bit Socket 220mmL
- Mfr # 312+3824
- Zoro # G123579565
product price:Â
$
21.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312+3824
- Zoro #
- G123579565
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Size, 3/8 Inch Drive, 220mm Extra Long, Durable Construction - 312+3824 Professional Hex Bit Socket This 3/8in drive hex bit socket is built for fastening and loosening 3/8in hex hardware when extra reach is required. With an overall length of 220mm (8.66 inches), it helps access recessed or obstructed fasteners while maintaining a secure bit-to-socket connection. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to support long-term shop use. The size is stamped for quick identification and consistent tool organization in drawers, carts, and socket rails. Key Benefits 3/8in drive with 3/8in hex bit for common technician applications. Extra-long 220mm (8.66in) overall length improves access in tight areas. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist rust in demanding work environments. Permanently stamped size marking enables fast, accurate selection during jobs. Securely attached, interchangeable design built for rigorous professional technician use. SKU 312+3824 is designed for dependable fit and repeatable performance where reach, durability, and clear identification matter. It's a practical addition to a professional hand tool setup, supporting efficient workflow and confident servicing under frequent, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.