Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Impact Swivel Socket
- Mfr # 380022
- Zoro # G523583056
product price:Â
$
12.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380022
- Zoro #
- G523583056
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 3/8 Inch Size 3/8 Inch Drive Heavy-Duty Design - 380022 Impact Socket SKU: 380022. This 3/8in drive, 3/8in swivel impact socket is built for professional hand-tool work where access is limited and alignment is difficult. The swivel design provides added movement to help reach tight or obstructed fasteners without forcing the tool. Made from chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. With a 53mm (2.09in) overall length and permanently stamped size markings, it stays compact, identifiable, and ready for repeated shop use. Key Benefits Swivel head delivers a full range of motion in tight spaces. 3/8in drive with 3/8in socket size for common impact applications. 53mm (2.09in) length balances access with compact storage in toolboxes. Chromium-vanadium steel alloy construction supports high strength and durability. Oil-quenched heat treatment improves outer toughness and inner core strength. Matte black oxide coating helps resist corrosion and jobsite wear. Permanently stamped size markings improve organization and speed up identification. Designed to meet or exceed ANSI standards, this socket is professional grade for heavy use by technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.