1/4in Dr. SP4 Spanner Bit Socket 70mmL
- Mfr # 208+9254
- Zoro # G223579601
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+9254
- Zoro #
- G223579601
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spanner Bit Socket 4mm Size 1/4 Inch Drive 70mm Length Durable Steel - 208+9254 Spanner Bit Socket This 1/4 inch drive spanner bit socket is built for accurate fit and consistent torque transfer in professional hand tool setups. The SP4 (4mm) spanner bit profile and 70mm overall length help provide reach and control when working on compatible fasteners. Made from High Speed Steel, it focuses on strength, durability, and anti-corrosive performance. Clear, stamped size markings support faster identification and cleaner tool organization in busy service environments. Key Benefits SP4 (4mm) spanner bit socket profile for precise, reliable engagement. 1/4 inch drive format supports interchangeability across common ratchets and handles. 70mm overall length adds reach without sacrificing control or stability. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size marking improves identification and tool organization. Securely attached bit design built to handle rigorous professional technician demands. Designed as a professional-grade bit socket, this tool emphasizes dependable performance over repeated heavy use. Its durable steel build, standardized quality expectations, and clearly marked sizing make it a practical choice for technicians who need a compact, accurate spanner bit socket that stays organized and holds up in demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.