Shop GENIUS TOOLS
Create Account
3/8in Dr. T-40 Star Bit Socket 110mmL
- Mfr # 308+6540
- Zoro # G323579211
product price:Â
$
9.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6540
- Zoro #
- G323579211
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-40 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+6540 Professional Star Bit Socket This 3/8 inch drive T-40 star bit socket is built for consistent fit and controlled torque on star fasteners. With a 110mm (4.33 inch) overall length, it helps reach recessed hardware while maintaining stable engagement where shorter sockets may struggle. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for demanding shop environments. Permanently stamped sizing supports fast identification and cleaner tool organization during repetitive work. Key Benefits T-40 star size provides a secure, accurate fit on compatible fasteners. 3/8 inch drive works with common ratchets, extensions, and torque tools. 110mm overall length improves access while keeping handling predictable and controlled. High speed steel construction delivers high strength with anti-corrosive protection. Stamped size markings stay readable for quick selection and better organization. Interchangeable star bit socket design stays securely attached during demanding use. SKU 308+6540 is built for professional technicians who need dependable engagement and long-term durability from a star bit socket. The combination of stamped identification, corrosion resistance, and ANSI-aligned performance helps keep work efficient and consistent across repeated service tasks and heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.