Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Wobble Hex Bit Socket 220mmL
- Mfr # 310+5820
- Zoro # G423579777
product price:Â
$
15.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+5820
- Zoro #
- G423579777
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 5/16 Inch x 3/8 Inch Drive 220mm Length Durable Design - 310+5820 Professional Bit Socket This 3/8in drive 5/16in wobble hex bit socket is built for controlled engagement and improved access in confined areas. The wobble design provides slight angular movement to help align with fasteners when a straight approach is limited. With a 220mm (8.66in) overall length, it extends reach without sacrificing strength. High-speed steel construction and a corrosion-resistant finish support long-term durability, while stamped size markings keep identification clear and permanent during daily shop use. Key Benefits 3/8in drive with 5/16in wobble hex bit for versatile fastening access. 220mm (8.66in) overall length helps reach recessed or obstructed fasteners. Wobble feature allows slight angle movement to work in tighter spaces. High-speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist rust in demanding work environments. Stamped size markings provide fast, permanent identification for better tool organization. Designed for professional technicians, this bit socket is securely attached, interchangeable, and made to handle repeated heavy use. It supports efficient workflow with clear markings, dependable fit, and construction intended to perform consistently under rigorous shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.