Shop GENIUS TOOLS
Create Account
3/8in Dr. T-20 Pentacle Bit Socket 76mmL
- Mfr # 308+5220
- Zoro # G023580715
product price:Â
$
6.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+5220
- Zoro #
- G023580715
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-20 Size 3/8 Inch Drive 76mm Length Durable S2 Steel - 308+5220 Professional Bit Socket Designed for a 3/8 inch drive setup, this T-20 pentacle bit socket is built for consistent fastening and removal where a secure, interchangeable bit socket is required. The 76mm overall length helps provide reach while keeping control and stability at the drive end. Made from high speed steel for strength and durability, it also features anti-corrosive properties to support long-term tool performance in demanding work environments. Size markings are stamped for permanent identification, helping keep tool storage and job-site organization straightforward. Key Benefits 3/8 inch drive T-20 pentacle bit socket for compatible professional tool setups. 76mm overall length supports access while maintaining solid control during use. High speed steel construction delivers high strength and durable performance. Anti-corrosive properties help resist wear from frequent handling and harsh conditions. Securely attached, interchangeable design built for rigorous professional technician demands. Stamped size markings provide permanent, easy identification for faster organization. Meets or exceeds ANSI standards for quality and consistency expectations. Built as a professional-grade bit socket, this tool is intended for heavy, repeated use where reliability matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.