3/8in Dr. 6mm Hex Bit Socket 50mmL
- Mfr # 308+2136
- Zoro # G423580469
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+2136
- Zoro #
- G423580469
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+2136, Hex Bit Socket This 3/8 inch drive hex bit socket pairs a 6mm hex bit with a 50mm overall length to help you reach and drive hex fasteners with consistent engagement. It's built for daily shop use where repeatable fit, clear identification, and durable construction matter. Made from high speed steel for strength, durability, and anti-corrosive performance, the socket is designed to meet the rigorous needs of professional technicians. The size marking is stamped for fast selection and long-term readability, supporting cleaner tool organization and fewer mix-ups. Key Benefits 6mm hex bit size supports accurate fit on common hex fasteners. 3/8 inch drive works with standard ratchets, extensions, and torque tools. 50mm overall length helps access hex bolts in tighter or recessed areas. High speed steel construction provides high strength and long-lasting durability. Anti-corrosive properties help resist rust and wear in demanding environments. Stamped size marking enables quick identification and consistent tool organization. Securely attached yet interchangeable bit design supports reliable, effective service. Its clear markings and durable build help keep workflows efficient and toolkits organized over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.