3/8in Dr. T-27 Pentacle Bit Socket 50mmL
- Mfr # 308+5027
- Zoro # G923582499
product price:Â
$
5.70
/ea
Sold in multiples of 2 for
$11.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+5027
- Zoro #
- G923582499
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-27 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+5027, Bit Socket This 3/8 inch drive T-27 pentacle bit socket is built for controlled fastening where consistent fit, quick identification, and dependable strength matter. With a 50mm overall length, it provides practical reach while staying compact in a professional hand tool setup. Designed for professional technicians, the bit is securely attached and interchangeable for reliable day-to-day service work. The construction uses high speed steel for high strength, durability, and anti-corrosive properties, and it meets or exceeds ANSI standards for quality expectations in the shop. Key Benefits 3/8 inch drive T-27 pentacle bit socket supports consistent, repeatable fastening. 50mm overall length (1.97 inches) balances reach and control in tight areas. Made from high speed steel for strength, durability, and corrosion resistance. Permanently stamped size marking speeds selection and improves tool organization. Securely attached, interchangeable bit design helps maintain reliable performance under load. Meets or exceeds ANSI standards for dependable fit, finish, and function. SKU 308+5027 is a practical choice when you need a professional-grade bit socket that's easy to identify, resistant to corrosion, and built for heavy use over time. Its clear size stamping and 50mm length help keep work efficient without adding bulk to your socket and bit storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.