Shop GENIUS TOOLS
Create Account
3/8ft Drive M9 50mmL Ribe Bit Socket
- Mfr # 340+9009
- Zoro # G923581669
original price:Â $7.86 , new price: $7.07 , 10 percent off
new price:Â
$
7.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+9009
- Zoro #
- G923581669
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M9 Size 50mm Length 3/8 Inch Drive High-Strength Steel - 340+9009 Ribe Bit Socket This 3/8 inch drive M9 Ribe bit socket is built for consistent fit, repeatable torque, and dependable service life in professional hand tool setups. With an overall length of 50mm (1.97 inches), it provides added reach while maintaining control in tight work areas. Manufactured from High Speed Steel for high strength and durability, the bit is designed to resist corrosion and hold up under regular shop use. Clear size stamping supports fast identification and smoother tool organization. Key Benefits 3/8 inch drive M9 Ribe bit socket for precise fastener engagement. 50mm overall length (1.97 inches) adds reach without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Securely attached, interchangeable design handles rigorous professional technician use. Size is stamped permanently for quick identification and better tool organization. Meets or exceeds American National Standards Institute (ANSI) standards for quality. Designed for professional-grade performance over a lifetime of heavy use, this bit socket supports efficient workflow with durable materials, clear markings, and dependable attachment. It's a practical addition to a technician's 3/8 inch drive bit socket selection where M9 Ribe fitment and 50mm reach are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.